Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB1583493

MPN #: OZ10GBT

OZ Lifting OZ10GBT Geared Beam Trolley 10 Ton Capacity

Product Description
OZ Lifting Geared Beam Trolley, 10 Ton Capacity

GEARED BEAM TROLLEY - The Geared Beam Trolley is designed for the user who has a precision lift and needs the ability to move slowly across the beam with the least amount of sway, the precision ball bearing trolley wheels make it easy to maneuver heavy loads into position at any given point along the I, S, or W beam. The GBT has anti drop plates, double baked enamel paint, with individual test certifications, and serial numbers for complete traceability.

FEATURES and BENEFITS
  • Lightweight robust construction
  • Fits to most I, S, and W-Beams
  • Durable baked enamel paint protection
  • Gearing provides positive load positioning along the beam
  • Precision ball bearing trolley wheels
  • Anti-drop plate
  • Stainless steel ID tag
  • Individual test certificate & serial number


PRICE
$1,249.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-3/4 in
Width17-15/16 in
Height19-11/16 in
Weight Capacity20000 lbs
Weight234 lbs
Dimension K5.91 in
Dimension A18.75 in
Beam Width5 to 8 in
Flange Width4-9/10 to 8 in
Dimension B17.91 in
Dimension L0.99 in
Dimension J3.23 in
Dimension I1.78 in
Min Radius Curve5.57 ft
Dimension D11.02 in
Dimension E7.45 in
Dimension F5.95 in
Wheel Diameter7.45 in
Dimension C19.68 in
Bail Opening4.73 x 3.23 in
Dimension H4.73 in
Head Room11 in
Dimension G11.23 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationManual
Manufacturers Part NumberOZ10GBT
BrandOZ Lifting Products
TypeGeared Trolley
ColorYellow
Package Quantity1

Warranty

Warranty5 yr