LiftKar® Pro Fold-L Stair Climbing Truck, 794 lb. Capacity, Microcellular Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Fold - L frame, Innovative edge-of step braking system-automatically applies brake when wheels are at edge of step. Helps prevent loss of load control caused by accidentally rolling down steps. Brake can shut off for use on level ground-prevents unwanted braking when moving over ground with an uneven surface. Two operating modes: single step (ascend or descend button much be pressed after each step - ideal for maximum control), or continuous climb. 24 Volt quick change battery pack-sealed maintenance free battery. Battery charger and 137" x 2" cargo belt included. 21" w x 7.25" d nose plate. Two climbing speeds; 6 steps per minute or 15 steps per minute. Up to 700 steps per charge. Capacity 794 lbs.
PRICE
$11,245.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/8 in |
| Depth | 21-1/2 in |
| Height | 70-1/8 in |
| Weight Capacity | 794 lbs |
| Weight | 105 lbs |
| Wheel Diameter | 2-Microcellular (10") in |
| Noseplate Width | 21 in |
| Noseplate Depth | 7-1/4 in |
Product Details
| Battery Type | 24 V |
| Assembly Required | No |
| Type | Stair Climbing |
| Color | Silver |
| Country of Origin | Austria |
| Manufacturers Part Number | 270907 |
| Handle Style | Folding |
| Batteries | 24V |
| Brand | Liftkar |