Vestil Pallet Truck Lifting Hoist Attachment PJ-LIFT 500 Lb. Capacity
|
Questions & Answers (0)
Product Description
The lifting hoist attachment utilizes your existing pallet truck to offer an affordable and practical alternative for lifting and lowering loads to and from elevated work areas. The attachment can be easily installed onto a standard pallet truck with 27"W x 48"L forks. When installed, the pallet truck can still be used with most pallets and skids. Clutch-free hand crank winch features 80" of heavy-duty cable (88" with hook and shackle) for easy lifting and lowering. Maximum lift height is 66", measured from the top of the fork tubes to the hook in its maximum raised position. Overall boom length is 23"; usable length is 20". Fork pockets are 8"W x 2-7/8"H, overall fork width is 27-¾" and usable inside fork width is 11-¾". All-welded steel construction with a durable blue powder coat finish.
PRICE
$809.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 30 in |
| Height | 77 in |
| Weight | 180 lbs |
Product Details
| Assembly Required | No |
| Type | Lifting Hoist |
| For Use with Make | Universal |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | PJ-LIFT |
| Brand | Vestil |