Cutting Oils & Lubricants
Related Products
Zep All Purpose High Temperature is a multi-purpose grease fortified with special additives enabling it to withstand the heavy impact and pounding pressures common to heavy equipment. It's anti spatter capabilities allows the grease stays in place and will not spatter or pound out of the bearing or fitting. It has superior water resistance to most acids, salt spray, steam, dirt, dust and weather. Blended with extra rust corrosion and oxidation inhibitors to provide extra protection of equipment.
Sump Cleaner WB is a heavy-duty sump cleaner and general maintenance cleaner. This high detergency, hard surface cleaner simultaneously cleans and deodorizes the most heavily soiled sumps. The unique wetting properties of Sump Cleaner WB enhances detergency and soil penetration. Sump Cleaner WB is an excellent choice to remove the toughest oils, greases and shop soils. Provides very good rust protection. Benefits: Leaves sumps clean and odor free Hard water stable Multifunctional – cleans and deodorizes Cleans well in cold water Economical – highly concentrate Removes tire tracks, grease, ...
METKLEEN 2080 is a low alkaline, all purpose cleaner for all metals with uncommonly high detergency and soil suspending properties. METKLEEN 2080 is the ultimate choice for vibratory cleaning due to its low surface tension surfactants and high detergency builders. METKLEEN 2080 contains a "built-in" rust protection package to protect parts and media during processing. Features & Benefits: Exceptional wetting and rinsing properties Outstanding in-process rust prevention No foam when hot – low foam when cold Excellent "soil suspending" properties Safe on the most sensitive metals Economical ...
Sprayon LU208 Cutting Oil, 12 oz. Aerosol Can - s00208000 LU208 Cutting Oil is an excellent lubricant specifically formulated for all ferrous and non-ferrous machining operations. Extends tool life, reducing tool sharpening and downtime. Recommended for all metals, this formula allows for maximum falex test values. It yields a high degree of extreme pressure characteristics preventing metal-to-metal seizure. NSF reg. no. 115088; H2 rated Extends tool life, reducing tool sharpening and downtime Recommended for all metals, including stainless steel and soft metals such as aluminum, brass ...
SWISS CUT 8050 is clear amber high performance light viscosity cutting fluid designed for CNC Swiss Style machining and turning. SWISS CUT 8050 utilizes the latest technology for difficult machining applications. SWISS CUT 8050 is recommended for use on Stainless Steel, Hardened Steel, Titanium, Platinum, and Aircraft Aluminum. SWISS CUT 8050 provides exceptional tool life by withstanding and reducing friction at the cutting edge – increasing feeds and speeds and providing long term, trouble free performance. Features & Benefits: Excellent finishes on both ferrous and non-ferrous metals ...