Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB2412071

MPN #: TMS-60-DC

Vestil Tilt Master Elec. Straddle Pallet & Container Tilter, 6000 lb. Cap, 57-1/4"W x 35-1/2"L Forks

Product Description
Tilt Master 12V DC Straddle Pallet & Container Tilter TMS-60-DC the Tilt Master Straddle lifts and positions filled tote boxes or baskets without the need of a fork truck or lift table using the newly designed heavy-duty tilt master. The tilter will function as transporters by moving completed products from work station to work station without waiting for a fork truck. It features a folding ergonomic handle for quick and easy maneuverability. This Lift has a thin profile to allow the user to get as close to the load as possible. It also has a standard floor lock and rolls easily on the phenolic steering wheels. Lift is designed to be used with virtually any kind of container or pallet. The unit is powered by a DC electric motor that includes an on-board battery charger, battery charge indicator and comes standard with a push-button hand control on a coil cord.

PRICE
$6,185.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72-13/16 in
Width57-1/4 in
Height29-1/4 in
Lowered Height3 in
Raised Height37 in
Weight Capacity6000 lbs
Weight1002 lbs
Fork Length35-1/2 in
Fork Width4 in
Distance Between Forks28-1/2 in
Distance Across Forks36-1/2 in
Wheel Diameter8 in
Operator Reach13-1/2 in
Fork Adjustment1/2 - 28-1/2 in

Product Details

Assembly RequiredNo
Min Tile Angle Degrees0 °
MaterialSteel
Lift Time24 Seconds
OperationElectric
Manufacturers Part NumberTMS-60-DC
Max Tilt Angle Degrees90 °
BrandVestil
Battery TypeLithium Ion
TypeElectric Powered Pallet & Container Tilter
ColorBlue
Load Wheel MaterialPhenolic
Voltage12 V

Warranty

Warranty1 Year