Special rubber compound stays strong and retains elasticity in subzero temperatures for maximized durability. Toe-box design enhances fit and function along with a 360-degree spike pattern that provides more push and lateral grip. Unique support hole on heel strap provides easy adjustment and makes it easy to put on and take off.
Due North Light Industrial Footwear Traction Aid with 6 Military Tungsten Carbide Spikes, S/M
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Size | Small/Medium |
Product Details
| Type | Traction Aid with 6 Military Tungsten Carbide Spikes |
| Color | Black |
| Application | Traction Aid |
| Series | Traction Aid |
| Midsole Material | Rubber/Tungsten Carbide |
| Closure Type | Pull-On |
| Material | Rubber/Tungsten Carbide |
| Description | Light Industrial Footwear Traction Aid |
| Package Quantity | 1 Pair |
| Gender | Unisex |
| Footwear Coverage Style | Full Coverage |
| Manufacturers Part Number | V3550170-S/M |
| Primary Use | Cold Weather Protection |
| Traction Material | Tungsten Carbide |
| Brand | Due North |