Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
American Forge & Foundry

Model # :WBB3162224

MPN #: 402SD

American Forge & Foundry® Lightning Lift™ Super Duty Floor Jack, 2 PC Handle, 4 Ton Cap.

Product Description
Super-Duty floor jacks featuring the Lightning™ hydraulic system for an effortless stroke and quick lift. Heavy gauge steel, tough UV powder coated frames, and industrial quality seals are just some of the features that make these floor jacks the preferred choice by professionals who depend on strength, speed, and dependability to get the job done right.

Features:
  • Innovative Lightning™ hydraulic lift system provides ultimate performance and maximum speed
  • Heavy gauge steel and flanged side plates provide unsurpassed strength and durability
  • Tough UV powder coated frame withstands even the harshest environments
  • Universal joint technology provides a smooth and controlled descent even at max height
  • Crowned front wheels decrease surface contact on the floor for effortless travel
  • Ball-bearing rear mounted swivel casters provide easy maneuverability
  • Industrial quality seals and O-Rings ensure a long service life and leak free operation
  • Foam pad on handle and cushioned saddle prevent damage to vehicle finish and lift points
  • Built-in bypass system prevents accidental overload and improves operator safety
  • Extra-long chassis reaches all lift points under the vehicle


PRICE
$529.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/8 in
Weight103 lbs
Chassis Length28 in
Low Height4-1/8 in
Max Height20-1/2 in
Handle Length50

Product Details

Capacity4TONS
Package Quantity1
DescriptionSuper Duty Floor Jack
ColorBlack
Manufacturers Part Number402SD
BrandAmerican Forge & Foundry