Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bathroom Cleaners

Bathroom Cleaners are commercial and industrial-grade cleaning products that help keep public restrooms clean and hygienic. Toilet bowl cleaners disinfect toilet bowls, or removing stains, mineral deposits, and bacteria. Toilet Seat Covers are designed to minimize the risk of cross-contamination between users. Concentrated bathroom cleaners are designed to efficiently clean hard-to-remove stains, soap scum, and other residues on tile, grout, and other surfaces. Bathroom Cleaners help maintain clean and hygienic public restroom facilities.
60 Results

Toilet Bowl Cleaners

Toilet Bowl Cleaners
Toilet bowl cleaners are specifically formulated to keep toilet bowls clean and free from stains, mineral deposits, and buildup. Ideal for any commercial or industrial restroom cleaning task, these toilet cleaners effectively remove tough stains and odors to leave toilet bowls fresh and sanitized. Cleaners are available as liquids or gels and come in various sizes and quantities.
CompareImageBrandDescriptionScentSizePackage QuantityModel #Price
Global Industrial™ Urinal/Toilet Scale & Odor Control, 1 Quart Bottle, 12/Case
Global Industrial
Urinal/Toilet Scale & Odor Control
Acidic
32 oz
12 Bottles
Ships Same Day
WB641619
$92.95
Lysol Disinfectant Toilet Bowl Cleaner, Wintergreen, 24 oz. Bottle, 9/Case
Lysol
Disinfectant Toilet Bowl Cleaner
Wintergreen
24 oz
9 Bottles
WBB2686271$42.95
Diversey™ Crew Heavy Duty Toilet Bowl Cleaner, Minty, 32 oz. Squeeze Bottle, 12/Case
Diversey
Toilet Bowl Cleaner
Minty
32 oz
12 Bottles
WBB2686363$99.95
Nyco HCL Super Toilet Bowl Cleaner, Acidic Scent, 32 oz. Bottle 12/Case - NL065-Q12
Nyco
Super Toilet Bowl Cleaner
Acidic
32 oz
12 Bottles
WBB2228853$53.95
LYSOL® Toilet Bowl Cleaner with Oxi Action, Ocean Fresh Scent, 24oz Angle-Neck Bottle, 9/Carton
Lysol
Toilet Bowl Cleaner with Hydrogen Peroxide
Cool Spring Breeze
24 oz
9 Bottles
WBB2686275$43.95
Global Industrial™ Clinging Bowl Cleaner, 1 Quart Bottle, 12/Case
Global Industrial
Clinging Bowl Cleaner
Sassafras
32 oz
1 Bottle
Ships Same Day
WB640409
$63.95
Clorox® Toilet Bowl Cleaner w/ Bleach, Fresh 24oz. Bottle - COX00031EA
Clorox
Toilet Bowl Cleaner w/ Bleach
Clean
24 oz
1 Bottle
WBB242013$6.90
Clorox® Automatic Toilet Bowl Cleaner, 3.5 oz. Tablet, 2/Pack, 6 Packs/Case
Clorox
Automatic Toilet Bowl Cleaner
Slight Chlorine
3.5 oz
12 Tablets
WBB2685391$79.95
Diversey™ Crew Neutral Non-Acid Bowl And Bathroom Disinfectant, 32 Oz. Bottle, 12/Carton
Diversey
Crew Neutral Non-Acid Bowl And Bathroom Disinfectant
Fresh
32 oz
12 Bottles
WBB3037865$56.95
Showing 1-9 of 16 results

Bathroom Cleaners

Bathroom Cleaners
Bathroom Cleaners provide effective solutions for maintaining a clean and hygienic commercial bathroom. They feature a wide range of bathroom disinfectants and cleaning chemicals that tackle dirt, debris, mold, mildew, soap, stains, and more on tile, grout, tubs, vinyl curtains, and any other bathroom surface. Commercial bathroom cleaners are sold in various quantities.
Showing 1-10 of 33 results

Toilet Seat Cleaners

Toilet Seat Cleaners
Toilet seat cleaners are essential for maintaining cleanliness and hygiene in commercial restroom facilities. These toilet cleaners are designed to minimize the risk of cross-contamination between users by providing an easy solution to sanitize the toilet seat and handle before and after use. The alcohol-based solution fills a wall-mounted dispenser with an antimicrobial push bar for easy access.

Concentrated Bathroom Cleaners

Concentrated Bathroom Cleaners
Concentrated bathroom cleaners are powerful cleaning solutions capable of tackling tough bathroom messes. Ideal for any commercial or industrial restroom, these concentrated cleaning chemicals are designed to efficiently clean hard-to-remove stains, soap scum, and other residues on tile, grout, and other surfaces. Bathroom cleaner concentrate can also eliminate and prevent mold and mildew growth.

Earth Friendly Products® Bathroom Cleaners

Earth Friendly Products® Bathroom Cleaners
Earth Friendly Products® bathroom cleaners are all-natural, eco-friendly janitorial solutions designed for effective commercial bathroom cleaning. These earth-friendly cleaning products are EPA-certified and made with sustainable, plant-based ingredients. Choose from a wide variety of natural bathroom cleaners that use cedar oil and citric acid to safely clean toilets, urinals, and other surfaces.

Toilet & Urinal Odor Control

Toilet & Urinal Odor Control
Toilet and urinal odor control products are designed to eliminate unpleasant smells and maintain a fresh environment in commercial restrooms. Toilet odor eliminators come in various formats, including drop-in solutions that neutralize odors effectively to provide long-lasting freshness. Urinal and toilet odor control solutions ensure a pleasant restroom experience for users and facility staff.

Concentrated Specialty Cleaners

Concentrated Specialty Cleaners
These concentrated specialty cleaners are powerful solutions designed to tackle specific cleaning challenges in commercial bathrooms. Concentrated bathroom cleaners feature more potent formulas than general-purpose cleaners to effectively remove lime scale, calcium, rust, and other tough stains that require more targeted cleaning. These cleaners can be used on a wide range of surfaces.

Bathroom Cleaner Portion Packs

Bathroom Cleaner Portion Packs
Bathroom cleaner portion packs offer convenient and efficient cleaning solutions for commercial restroom maintenance. Pre-measured concentrated packs provide the right amount of cleaning power in a single-use format. These bathroom cleaners remove soap scum, grime, mold, and mildew from any bathroom surface. Pre-portioned packages can be used in spray bottles, buckets, or cleaning equipment tanks.