Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lysol

Model # :WBB2685866

MPN #: 19200-89060

Lysol Click Gel Automatic Toilet Bowl Cleaner, Lavender Fields, 6/Box, 4 Boxes/Case

Product Description
Convenient toilet bowl cleaner cleans and freshens toilets in just one click. Each click provides up to two weeks of freshness. Automatic toilet bowl cleaner ensures continuous clean and freshness with every flush. Self-sticking gel. Easy to apply--simply click and stick. Single use, disposable applicator ensures hygiene and prevents toilet-touching contact. Complies with TSCA Regulations; Compliant with the VOC (Volatile Organic Compound) limits, including California.

PRICE
$34.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6 Count

Product Details

ScentLavender Fields
Applicable MaterialsToilets,Urinals
Package Quantity24 Applicators
DescriptionClick Gel Automatic Toilet Bowl Cleaner
Manufacturers Part Number19200-89060
For Use WithToilet Bowls & Urinals
BrandLysol