- Internal-check prevents drain-back assures immediate restart
- Graphite Three-Vane Design for exceptionally smooth fluid flow for no-splash fills
- High-tolerance micro-finished bore and vanes provide outstanding pump life
- Approx 1 Gallon per 12 Revolutions
- Self Priming / Outstanding vacuum
Lincoln Lubrication® Premium 3-Vane Rotary Pump with Hose
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$309.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/4 in |
| Height | 7-3/4 in |
Product Details
| Type | 3-Vane Rotary Pump with Hose |
| Material | Aluminum |
| Description | 3-Vane Rotary Pump with Hose |
| Color | Black/Silver |
| Manufacturers Part Number | 1385H |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 1 |