- LED indicators identify loss of prime, empty cartridge or blocked fittings
- Sturdy 3-point base allows gun to stay upright to keep out contaminates
- Includes 2 extra grease couplers and a battery energy gauge to identify battery level
- High-torque motor develops up to 10, 000 psi pressure
Lincoln Lubrication® PowerLuber 20V Lithium Ion 2 Speed Cordless Grease Gun with 2 Batteries
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$559.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Height | 6 in |
Product Details
| Material | Plastic |
| Handle | Yes |
| Description | Cordless Grease Gun |
| Color | Blue |
| Wheels | No |
| Manufacturers Part Number | 1888 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 5 |