Slimduct® 100 Rectorseal® 90° Flat Elbow, 6"L x 3"W x 6"H, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Slimduct® 100mm (3-3/4") 90° Flat Elbow, Brown
Slimduct® professional grade construction offers strength and longevity everyone can appreciate. Available in 3 sizes, Slimduct® will accommodate single and multiple exposed line sets with 3 color choices and can compliment neutral or painted facades. A complete line of fittings assures each installation can be finished both quickly and professionally.
Slimduct® professional grade construction offers strength and longevity everyone can appreciate. Available in 3 sizes, Slimduct® will accommodate single and multiple exposed line sets with 3 color choices and can compliment neutral or painted facades. A complete line of fittings assures each installation can be finished both quickly and professionally.
PRICE
$64.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 3 in |
| Depth | 6 in |
| Height | 6 in |
| Weight | 0.5 lbs |
Product Details
| Type | 90° Flat Elbow |
| Material | Polyvinyl Chloride |
| Color | Brown |
| Manufacturers Part Number | SK-100-B |
| Brand | Slimduct |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL 94V.-0 Recognized |