Streamline® Line Set, 1/2" Suction Insulation, 3/8" OD x 3/4" OD x 50'L, Black
Write a Review
|
Questions & Answers (0)
Product Description
JMF - 3/8" x 3/4" x 1/2" x 50' Plain End Straight End Line Set.
PRICE
$505.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 600 |
| Width | 5-1/2 in |
| Depth | 600 in |
| Height | 34 in |
| Weight | 26.6 lbs |
Product Details
| Type | Line Set |
| Material | Copper |
| Color | Black |
| Manufacturers Part Number | LS-3/8X3/4X1/2X50 |
| Brand | Streamline |