Vostermans Mechanical Thermostat For Fan Or Heater Single Pole
|
Questions & Answers (0)
Product Description
THERMOSTATS AND TRANSFORMERS
Mechanical Thermostat for Fan or Heater Combination Control up to 2 devices. Can be used to operate fans, heaters, curtains on livestock buildings or any other electrical device needing automatic control. Water and dust resistant high impact plastic housing. Fire resistant for trouble free operation. Operating temperature range of 32 to 104°F. Operates 120V or 240V. 10 Amp maximum load. CSA approved.
Mechanical Thermostat for Fan or Heater Combination Control up to 2 devices. Can be used to operate fans, heaters, curtains on livestock buildings or any other electrical device needing automatic control. Water and dust resistant high impact plastic housing. Fire resistant for trouble free operation. Operating temperature range of 32 to 104°F. Operates 120V or 240V. 10 Amp maximum load. CSA approved.
CLEARANCE PRICE
$81.95was $155.95
Save $74.00 (47%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 2-1/2 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Temperature Control Range | 32 to 104 °F |
| Type | Single Pole |
| Stages | 1H |
| Amperage | 10 A |
| Voltage | 240/120 V |
| Material | Impact & Fire Resistant Poly Box |
| Description | Vostermans Mechanical Thermostat For Fan Or Heater Single Pole |
| Manufacturers Part Number | TT15WDCAM1C |
| Brand | Multifan |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |