Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




King Electric

Model # :WBB2300059

MPN #: K101

King Electric Line Voltage Mechanical Thermostat K101 Single-Pole Heat Only 120/208/240/277V 18/22A

Product Description
The K101 & K102 Series thermostats have a larger, more sensitive, mechanical bi-metal sensor that improves temperature accuracy to ± 3° F. This feature achieves a better comfort level with a reduced temperature swing as compared to economy models. Modem appearance with large knob for easy adjustments. No ground wire required, making installation fast and easy.

PRICE
$58.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-15/16 in
Depth1-1/4 in
Height4-5/8 in
Weight0.1 lbs

Product Details

Temperature Control Range41 to 90 °F
Stages1H
ColorWhite
Accuracy3 °F
Wattage5280 W
Voltage277/240/208/120 V
DescriptionLine Voltage Mechanical Thermostat K101 Single-Pole Heat Only 18/22A
Manufacturers Part NumberK101
ProgrammableManual
BrandKing Electric

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscULus