Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ruffneck

Model # :WBB3151254

MPN #: XT-411L

Ruffneck™ Defender® Explosion Proof Thermostat, Heat Only, 240/480/600V

Product Description
XTE-411 Defender® Thermostat Ruffneck™ Defender® XT-411 is engineered for use in the most demanding applications such as drilling rigs, utilidors, and compression stations where dirt, fluctuating power, and high-impact conditions exist. It is considered the most robust and trouble-free thermostat in the market due to its solid construction. The Ruffneck™ Defender® XT-411 thermostat is for heating only and is suitable for ventilation systems in demanding industrial applications. It is designed for use in hazardous locations where specific explosive gases or dusts are present. The Ruffneck™ Defender® XT-411 thermostat is the only available explosion-proof thermostat for line voltage or pilot duty for up to 600 Vac.

Features:
  • All aluminum exterior
  • No breakable external plastic parts
  • No exposed copper or brass
  • Corrosion resistant, suitable for H2 S environments
  • CFC & mercury free, no leveling required
  • Precision die-cast components
  • Sensing bulb is protected by a sturdy thermowell
  • Impact resistant and will not lose its calibration set-point
  • 600 Vac maximum
  • Compact and light-weight
  • Comes pre-wired for easy installation
  • Compatible with all previous and current Defender® thermostat housings
  • Compatible with all Ruffneck™ FX4 and FX5 heaters
  • For Use With - Ruffneck™ Explosion-Proof FX Forced Air Heaters
  • Warranty - 12 Months
  • Certification - UL-CUL Safety Certified
  • Color - Silver/Black
Specifications:
  • Temperature range 40°F to 90°F (5°C to 30°C)
  • Temperature differential 6.5°F (3.6°C)
  • Net weight 3.1 lbs (1.41 kg)
  • Switching Snap acting
  • Conduit opening 3.4" - 14 NPT
Electrical Rating:
  • 600 Vac Max. (Canada) / 480 Vac Max. (US)
  • 240 V / 30 A (Canada and US)
  • 480 V / 15 A (Canada and US)
  • 600 V / 15 A (Canada Only)
  • Class I, Division 1 & 2, Groups C & D
  • Class II, Division 1, Groups E, F & G
  • Class II, Division 2, Groups F & G
  • Class III; Class I, Zones 1 & 2, Groups IIA & IIB


PRICE
$435.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth7 in
Height8 in
Weight4 lbs

Product Details

Temperature Control Range40 to 90 °F
Stages1H
ColorBlack
For Use WithRuffneck Explosion-Proof FX Forced Air Heaters
Voltage240/480/600 V
DescriptionExplosion Proof Thermostat, Heat Only, 240/480/600V
Manufacturers Part NumberXT-411L
BrandRuffneck

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL-CUL