Wall Mount Line Voltage Thermostat Double Pole, White
|
Questions & Answers (0)
Product Description
Wall Mounted Thermostat
This Wall Mounted Thermostat Featuress a Double-Pole design with wire leads. 120-277 operating voltage. Temperature range of 50-90° F. Made in the USA.
This Wall Mounted Thermostat Featuress a Double-Pole design with wire leads. 120-277 operating voltage. Temperature range of 50-90° F. Made in the USA.
PRICE
$76.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Depth | 1 in |
| Height | 5 in |
| Weight | 0.5 lbs |
| Max Range | 90°F ft |
Product Details
| Temperature Control Range | 50 to 90 °F |
| Type | Heat Only |
| Stages | 1H |
| Color | White |
| Amperage | 22 A |
| Switch Action | DPST |
| Voltage | 277/120 V |
| Min Range | 50°F |
| Description | Wall Mount Line Voltage Thermostat Double Pole |
| Package Quantity | 1 |
| Manufacturers Part Number | D2022H10BA |
| Programmable | Mechanical |
| Brand | TPI |
Compliance & Certifications
| Certifications | UL, CSA |