- Upgrade To LED - This classic design single strip fixture has the latest LED technology inside. That means unlike fluorescent they are instant-on lighting at 100% brightness with no warm up. The output is a bright 1950 lumen light at 4000K Cool White color temperature with a CRI of 80
- Save Energy - Efficient LED technology in this fixture uses only 15 watts of energy for a low annual operating cost of $1.81 based on 3 hours/day use at $0.11/kWh
- Maintenance Free - This fixture features built in LEDs with no bulbs or ballasts to replace. A 35,000 hour life span means years of reliable, maintenance free service. Ideal for commercial and residential applications including stairways, hallways, offices, workshops, garages, closets, storage units, basements and as under cabinet lighting in kitchens, laundry rooms and work spaces
- Easy To Install - These 24" surface mount fixtures can be installed on walls or ceilings and are made for indoor use. Wiring instructions and junction box installation hardware is included. Multiple knockouts make installation even easier. Works with 100-240 volt service
- Safer By Design - With a white aluminum body and shatter-resistant light diffuser they are safer than fluorescent tube fixtures. Plus they contain no harmful chemicals and are DLC Listed for quality and efficiency
Sunlite® Linear LED Strip Light Fixture, 15W, 4000K, 48"L, Cool White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 |
| Width | 1-3/4 in |
| Height | 2-1/8 in |
Product Details
| Type | LED Strip Light |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Color | White |
| CRI | 80 |
| Mounting Location | Surface |
| Wattage | 15 W |
| Voltage | 120-277 V |
| Dimmable | Yes |
| Material | Metal/Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 85404-SU |
| Lumens | 1950 |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL Listed |