Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Penco

Model # :WBB968452

MPN #: 14940-SLVN-TRNB-E

Penco® Linen Locker w/ 1 Bar & 1 Shelf, 32-5/8"W x 21-1/4"D x 84-5/8"H, Silver

Product Description
Penco Linen Control Center, 1 Hanging Bars 1 Shelf, Trun Knob, Silver Vein w/Turn Knob Lock

Provide your Customer with a way to Control Linen Costs and Quality.
  • Penco's Linen Control Center allows safe centralized inventory control keeping folded and hanging goods organized.
  • Provides a roomy 32.5 cubic ft. of storage space while using only 4.8 sq ft. of floor space.
  • The interior of the Linen Control Center offers configuration options with hanging bars and a shelf.
  • Choice of cam lock or turn knob locking systems.
  • The Linen Control Center can be personalized with your company's logo.
  • Penco's environmentally-friendly tough powder coat finish durability has been proven in tests to last three times longer than standard paint.
  • Resistant to humidity, corrosion, and small impacts.
  • A longer lasting finish translates into reduced equipment costs, increased value and profitability.


PRICE
$599.00

1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32-5/8 in
Depth21-1/4 in
Height84-5/8 in
Weight159 lbs
Door Gauge18 ga
Gauge16 ga

Product Details

Lock TypeKnob Lock
TypeLinen Storage Locker
ColorSilver Vein
Tier TypeDouble Tier
Configuration1 Wide
StyleLinen Control Center-1 Hanging Bar, 1 Shelf
Number of Doors2
MaterialSteel
Construction TypeAssembled
Number of Compartments1
Manufacturers Part Number14940-SLVN-TRNB-E
BrandPenco