Thermometers & Hydrometers
Availability
Type
Features
Brand
Length
Material
Color
Price
Related Products
Digital verification thermometers verify sample temperatures inside refrigerators and incubators without the use of a cable. Accurate temperature reading without sample contamination is achieved by using the liquid or glass bead filled bottle (included), which mimics the sample All models include accredited calibration documentation that meets the requirements of ISO 17025 Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST Includes multi-language ...
Digital thermometers that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more. Features available include minimum/maximum temperature readings, dual/triple display, and alarms All models include accredited calibration documentation that meets the requirements of ISO 17025 Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST Includes multi-language instructions ...
Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens. Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample All models include accredited calibration documentation that meets the requirements of ISO 17025 Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST Includes multi-language instructions (English, French, German, Italian, ...
Durac®Plus ™ precision thermometers are made with permanently fused markings and fractional degrees to provide precision and ensure accuracy. Mercury free, contain blue organic liquid against lead-free white back glass Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, manufacturing, dairies, breweries and distilleries Traceable to NIST, individually serialized Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy ...
Features waterproof temperature probe, maximum/minimum memory, freeze alert, 30mm (1.2") probe on 3 meter (9.8ft) cable, 0.1 resolution, a flip out stand and magnetic back. Measures 64W x 95mmH (2.5 x 3.7"). CE marked and RoHS compliant. Supplied with one AAA battery and multi-language (English, French, German, Italian, Portuguese and Spanish) instructions and Statement of Traceability indicating accuracy traceable to NIST. Tested and calibrated in our exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory against equipment whose calibration is traceable to ...