H-B DURAC Liquid-In-Glass Wall Thermometer, -20 to 50C (0 to 120F), Organic Liquid Fill
Write a Review
|
Questions & Answers (0)
Product Description
Economical yet strong and durable. Thermometer is mounted to a molded plastic case that protects the bulb. Contains red organic liquid against white back glass.
PRICE
$4.21
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | -20/50°C (0/120°F) |
Product Details
| Manufacturers Part Number | B60802-0400 |
| Accuracy | ± 1°C; ± 2 °F |
| Divisions | 1°C; 2°F |
| Brand | Bel-Art |