H-B® B61503-0000 DURAC® Compact Sling Psychrometer; -5/50°C
Write a Review
|
Questions & Answers (0)
Product Description
Measure relative humidity with weather bureau-type wet and dry bulb thermometers. Two organic liquid filled thermometers with white back glass are mounted in a pocket sized self-contained plastic case designed with a built in slide rule to convert wet and dry bulb readings to relative humidity, thus eliminating the need for calculating tables.
PRICE
$115.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.25 in |
| Range | -5/50°C |
Product Details
| Type | Psychrometers |
| Package Quantity | 1 |
| PFA Coated | No |
| Description | DURAC® Compact Sling Psychrometer |
| Manufacturers Part Number | B61503-0000 |
| Accuracy | 1 °C |
| Divisions | 1°C |
| Thermometer Fill | Organic Liquid |
| Brand | Bel-Art |