Milwaukee Modular Aluminum Truck with P-Handle, 10" Pneumatic Wheels, 600 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Milwaukee Modular Aluminum Truck with P‑Handle and 10" Pneumatic Tires is a lightweight yet rugged hand truck built for dependable everyday material handling. Its corrosion‑resistant aluminum frame offers strength without excess weight, making it easier to lift, transport, and maneuver - even on stairs or uneven terrain. Equipped with large 10" pneumatic tires and smooth‑rolling ball bearings, it cushions loads and delivers excellent traction across floors, gravel, or job sites. The ergonomic P‑style handle provides secure control, while the beveled toe plate helps slide under loads with minimal effort. With a 600 lb load capacity, this versatile hand truck is ideal for deliveries, warehouse work, and general hauling tasks. Square Frame Style.
PRICE
$189.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/4 in |
| Height | 48 in |
| Weight Capacity | 600 lbs |
| Weight | 20 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 8 in |
Product Details
| Wheel Material | Rubber |
| Type | Standard Hand Truck |
| Color | Silver |
| Wheel Type | (2) Pneumatic |
| Style | 2-Wheel |
| Material | Aluminum |
| Manufacturers Part Number | 45128 |
| Handle Style | P-Handle |
| Brand | Milwaukee |