- Two handle tapered body design
- Three heavy duty horizontal cross straps for added strength
- Full height centre strap provides support for small packages
- Industrial strength heavy duty schedule 40 pipe frame construction
- Ribbed cross braces for extra strength
- All joints double welded
- 8" deep by 14" wide nose is 7 gauge thick plate with machined beveled edge and radiuses corners for safety
- Zinc plated Auto-Loc® axles assure smooth wheel rotation
- Steel Offset 10" x 2.75" Semi-Pneumatic Wheel
Wesco® Steel Hand Truck w/ Double Handle, Semi Pneumatic Wheels, 700 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$289.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/2 in |
| Height | 46 in |
| Weight Capacity | 700 lbs |
| Weight | 41 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 8 in |
Product Details
| Assembly Required | No |
| Type | Hand Truck |
| Color | Orange |
| Wheel Type | (4) Semi Pneumatic |
| Handle Type | Dual Pin |
| Style | 2-Wheel |
| Country of Origin | United States |
| Material | Steel |
| Manufacturers Part Number | 210026 |
| Handle Style | Double |
| Number of Wheels | 2 |
| Brand | Wesco |
Warranty
| Warranty | 5 yr |