Powerblanket® Insulated Drum Heating Blanket For 30 Gallon Drum, Up To 145°F, 120V
|
Questions & Answers (0)
Product Description
120 Volt, 720 Watts, and 6 Amps. Safely Heat & Insulate Water, Chemicals, Oils, & Food Products. The BH30-Pro comes standard with a digital thermostatic controller allowing the user to dial in the appropriate blanket temperature that turns the blanket on and off within +/- 2°F of the desired temperature. The BH30PRO is the best drum heater available for maintaining a precise heat from ambient temperature up to 145°F. With the BH30-PRO, you get the most precise and consistent drum heating system in its class. UL/CSA compliant. 1 Year Limited Warranty.
PRICE
$965.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 32 in |
| Height | 3/4 in |
| Weight | 10 lbs |
| Cord Length | 6 ft |
| Thickness | 3/4 in |
Product Details
| Type | Adjustable Temperature Blanket Heater |
| Color | Black |
| Amperage | 6 A |
| Max Temperature | 145 °F |
| For Use With | 30 Gallon Poly or Steel Drum |
| Wattage | 720 W |
| Voltage | 120 V |
| Watts High | 720 W |
| Material | Vinyl |
| Plug Type | NEMA 5-15 |
| Manufacturers Part Number | BH30PRO |
| Max Exposure Temperature | 145 °F |
| Brand | Powerblanket |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, CSA |