Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB2684238

MPN #: CONCRETE-0520

Powerblanket® Pro Concrete Heating Blanket, Safe Walk 110°F Fixed Temp, 6'L x 21'W, 120V

Product Description
CONCRETE-0520: Powerblanket has changed the conventional method of transferring heat to concrete with our newly designed CURE PRO - Professional series heated & insulated concrete curing blankets. The revolutionary new design provides uniform heat across the entire blanket, eliminating any hot and cold spots. Powerblanket products provide a maintenance-free heating solution, which eliminates the hassle of dealing with cold weather. If an effective heating solution is applied during the curing process, concrete will cure faster and stronger. A successful concrete heating solution reduces downtime and increases profits.

Powerblanket CURE PRO heated concrete curing blankets provide a phenomenal and efficient means for curing concrete in the cold weather months. Save time and money by protecting your business from the havoc of cold weather, without the side effects that come from using accelerators. Powerblanket concrete blankets speed the curing process by 2.8 times and help to accommodate hydration in the concrete. These electric heating blankets come in various lengths and sizes. So whether your job is big or small, simple or complex, Powerblanket has you covered, literally!

Powerblanket®CONCRETE-0520 CURE PRO 5' x 20' Professional Series Heated Concrete Curing Blanket

Features:

  • Quickly heats to a preset 100°F | 38°C (± 10°F/3°C)
  • The New CURE PRO Professional Series design makes them extremely rugged and built to last
  • Safely walk on them without the worry of damaging the internal heater
  • Designed for the harsh conditions of any construction job-site
  • Provide cold weather concreting strength of 3,925 in 72 hrs.
  • Cures concrete 2.8 times faster than conventional blankets
  • Heated Dimensions 5' x 20', Finished Overall Dimensions 6' x 21'
  • Maintain moisture throughout the hydrating process
  • Thaw ground and frost from job site prior to pour
  • Maintain ACI compliance for cold weather concreting
  • Reduce downtime & increase profitability
  • Prevent a freeze cycle
  • Easily installed and removed
  • ETL certified to UL/CSA/CE safety standards
  • Made in the USA


PRICE
$2,499.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width252 in
Weight52 lbs
Cord Length3 ft
Thickness3/4 in

Product Details

TypeFixed Temperature Blanket Heater
ColorBlack
Amperage12 A
Max Temperature110 °F
For Use WithConcrete Curing
Voltage120 V
Watts High1440 W
MaterialVinyl
Manufacturers Part NumberCONCRETE-0520
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, UL, CSA, CE