Little Giant®Flip-N-Lite Step Ladder, Type IA - Extra Heavy Duty, 6ft
|
Questions & Answers (0)
Product Description
The lightweight Flip-N-Lite opens easily with just one hand and offers comfortable, deep rungs with a huge, secure standing platform. With a lightweight, slim profile and extra heavy duty construction. Rated to hold 300 lbs. 6' reach. Complies with all applicable OSHA requirements and ANSI 14.2 standards.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 21-1/2 in |
| Height | 72 in |
| Weight Capacity | 300 lbs |
| Weight | 14 lbs |
| Height to Top Step/Platform | 3'8 in |
| Platform Size | 13 x 13 in |
| Storage Depth | 4" |
| Storage Height | 6' 3" |
Product Details
| Number of Steps | 6 |
| Color | Silver |
| Style | Flip-N-Lite |
| Duty Rating | 1A |
| Material | Aluminum |
| Description | Step Ladder |
| Manufacturers Part Number | 15270-001 |
| Brand | Little Giant |
Compliance & Certifications
| Certifications | ANSI & OSHA |