Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB215793

MPN #: 523003

Little Giant 523003 P-AAA Series Permanently Lubricated Multi-Purpose Pump - 115V

Product Description
The P-AAA is designed for commercial, industrial, and home use where liquid must be transferred or recirculated. Applications include aquariums, swimming pools, water displays, ice makers, air conditioners, boat bailing, fuel oil transfer, circulating water for welding and pipe threading machines, pumping mild chemicals such as soap solutions, acids, plating solutions and fertilizers.

Features, 120 GPH @ 1ft., 6'cord, screened inlet and 1/4" MNPT outlet, with 90° elbow accessory, accepts 1/2" I.D. tubing.

PRICE
$149.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-7/8 in
Width3-7/8 in
Height3 in
Cord Length6 ft
Discharge Connection Size1/4 in

Product Details

Max Fluid Temperature120 °F
Gallons per Minute2 gal/min
Impeller MaterialGlass Filled Thermoplastic
Wattage30 W
MaterialNylon
Phase1
Discharge Connection TypeMNPT
Manufacturers Part Number523003
SubmersibleYes
Temperature of Liquid Pumped120
BrandLittle Giant
TypeMulti-Purpose Pump
Horsepower1/160 HP
Amperage0.5 A
SeriesP-AAA
Hertz60 Hz
Voltage115 V
Gallons per Hour120 gal/hr
IncludesSand Protection Pre-Filter
Shaft Seal MaterialNitrile
Max Pressure10.6 psi

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL