Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Livi

Model # :WBB3183191

MPN #: 21724

Livi® VPG Bath Tissue, 2-Ply, White, 500 Sheets/Roll, 96 Rolls/Case

Product Description
Livi® VPG Bath Tissue is the savvy choice for those who demand both quality and savings. Conserve storage space and reduce change-outs while ensuring your guests enjoy the luxury they deserve. The Livi® VPG family guarantees a perfect blend of softness and economic value, making it the safest choice for businesses prioritizing reliability, performance, and affordability. Elevate your restroom standards with Livi® where excellence meets practicality.

Features:
  • Perfect bath tissue option for price conscious end users
  • Gain affordability without sacrificing quality
  • Individually wrapped rolls for easy storage
  • Leaf embossing for a softer hand feel and elegant presentation


PRICE
$105.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/16
Width3-11/16 in
Roll Diameter4-1/2 in
Size4-1/2

Product Details

Style2 Ply
Number of Sheets500
Package Quantity96
DescriptionBath Tissue
ColorWhite
Manufacturers Part Number21724
BrandLivi