Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Livi

Model # :WBB3183192

MPN #: 21545

Livi® VPG Select Bath Tissue, 2-Ply, White, 500 Sheets/Roll, 80 Rolls/Case

Product Description
Discover the excellence of Livi® VPG Select Bath Tissue-a testament to upgraded premium softness, strength and sophistication. This bath tissue brings a new level of comfort to your space. The elegant, deep embossing, along with individually wrapped rolls for easy storage, makes it ideal for upscale lodging, hospitality, and office locations. Elevate your restroom experience with this premium, contemporary, and high-performance bath tissue.

Features:
  • Upgraded premium soft tissue with retail-like quality and home-like comfort
  • Stronger, thicker and more absorbent for improved hygiene


PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-7/8
Width4-1/2 in
Roll Diameter4-1/2 in
Size4-1/2

Product Details

Style2 Ply
Number of Sheets500
Package Quantity80
DescriptionBath Tissue
ColorWhite
Manufacturers Part Number21545
BrandLivi