Boardwalk® Xtra 2-Roll Controlled Bath Tissue Dispenser, Translucent Black
Write a Review
|
Questions & Answers (0)
Product Description
Features a controlled-use design to reduce tissue waste and cost. The dispenser ensures each roll is completely utilized before advancing to the next. Holds two rolls of patented Boardwalk® Xtra OptiCore® tissue that offers capacity of 2,000 sheets for heavy traffic areas. Locking cover prevents pilferage and is made with durable plastic to withstand years of commercial use.
PRICE
$9.70
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/8 in |
| Depth | 7-3/8 in |
| Height | 8-7/8 in |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | Two Rolls |
| Material | Plastic |
| Description | Bath Tissue Dispenser |
| Color | Black |
| Manufacturers Part Number | BWK47GREEN |
| Brand | Boardwalk |