Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1143978

MPN #: GJO21120

1 ply C-Fold Paper Towel, 200 Towels, 12CT, White - GJO21120

Product Description
1 ply C-Fold Paper Towel, 200 Towels, 12CT, White - GJO21120

C-Fold towels offer a larger towel size and one-ply construction which increases the absorbency of each sheet. Deeply embossed for thickness and more preferable feel. Folded towels encourage faster washroom traffic and cleaner restrooms. Hands-free dispensing is more sanitary and prevents cross-contamination; Ideal for public environments.

Features:
  • Towels are made with a high percentage of recycled material
  • Folded size is 10-1/8" x 3-3/4"
PRICE
$39.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/8 in
Width3-3/4 in

Product Details

Style1 Ply
Number of Sheets2400
Size Type200 Sheets/Pack
Package Quantity12
DescriptionC-Fold
ColorWhite
Manufacturers Part NumberGJO21120