- Cards provide a quick reference for employees to carry with them wherever they go.
- Printed, self-laminating plastic with bold color styling
- Conveys important training information at a glance
- Measures 2 1/8" x 3 3/8"
- Available in packs of 25
Accuform LKC207Lpp Lockout/Tagout Wallet Card, 25/Pk, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$68.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/8 in |
| Height | 2-1/8 in |
Product Details
| Type | Wallet Cards |
| Material | Plastic |
| Package Quantity | 25 |
| Description | Lockout/Tagout Wallet Card |
| Color | Multi-colored |
| Manufacturers Part Number | LKC207LPP |
| Brand | Accuform |