Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3172898

MPN #: K4267-3

Lincoln Electric® LN-25X Wire Feeder with CrossLinc Technology & TVT & Flowmeter, 15-110 VDC

Product Description
Features:
  • Portable and light weight field construction wire feeder
  • CrossLinc technology provides voltage control on the feeder when paired with a CrossLinc compatible power source. No control cables are needed
  • TVT compensates for voltage drop across long weld cable lengths, allowing you to weld with the voltage you set at the feeder
  • Included Tweco® or Twistmate®(Dinse®) input power connection. Flowmeter and non-flowmeter models available
  • Integrated flowmeter included
Full Control Of Your System With No Control Cables
  • Reduce job site clutter by removing cumbersome control cables
  • Eliminate unnecessary movement of personnel across the worksite
  • Eliminate the need to drag control cables around the site
  • Full voltage control at the feeder results in the correct settings for every weld
  • Accurately compensate for voltage drop across long cable runs
  • Eliminate unintentional machine adjustments
  • Set up faster with fewer cable connections
  • Eliminate helpers or trips to the power source when making setting adjustments
  • Minimize rework with easy settings adjustment
  • Fully encapsulated and environmentally protected electronics
  • Replaceable flame resistant case can be installed in under five minutes
What's Included
  • LN-25X wire feeder w/TVT Tweco style plug on electrode cable
  • Flow meter integrated into the machine


PRICE
$5,889.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/16
Width8-11/16
Height15 in
Weight37 lbs
Size23-3/16 x 8-11/16 x 15 in

Product Details

Duty Cycle450A @ 60%
ApplicationConstruction & Field Erection, General Fabrication, Heavy/Structural Fabrication
Amperage450 A
ProcessMIG or Flux Core
Voltage15-110 V
DescriptionWire Feeder with CrossLinc® Technology & TVT™
Package Quantity1
Manufacturers Part NumberK4267-3
Tip TypeTweco
BrandLincoln Electric

Warranty

Warranty3 yr