Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173000

MPN #: K5002-2

Lincoln Electric® Flex Feed 84 Dual Bench Wire Feeder w/ Contactor & Reel Stand, 24-42 VAC

Product Description
Rugged and reliable engineering:
  • Consistent feeding over long conduit runs
  • Handles large-diameter wires (up to 3/32 in. (2.4 mm) solid or .120 in. (3.2 mm) cored wire), well beyond the competition's 5/64-in. capacity
  • Gun adapters provide superior electrical connections reducing voltage drops and simplifying connections
  • Wire drive circuit board is encapsulated for maximum protection from the elements
  • Built in contactor ensures that only one wire is hot at a time
Superior process control
  • Digital preset for voltage and wire feed speed
  • Save repeated procedures in up to four user memories
  • Process limits can be set and passcode secured
  • Displays actual voltage and current while welding
Safety with every process:
  • Dual wire drive model can be ordered with a Power Path™ contactor that electrically isolates the non-active wire drive and gun
  • Dual wire drives for fast changes between different wire diamters or alloys
  • User selectable wire retract function physically retracts the wire back into the nozzle to prevent operator injury
Advanced MaxTrac® wire drive design
  • Rugged cast aluminum feed plate protects wire and ensures consistent wire feeding
  • Patented tool-less drive rolls make adjustments and maintenance quick and easy
  • Patented tool-less split wire guides ensure uninterrupted feed and prevents birdnesting
  • Modular design provides flexibility of configurations
  • Configure for single, dual, bench or boom setups (convert as workspace needs change)
  • Two available wire reel stands; standard (up to 44-lb. spools) or heavy duty (up to 60-lb. coils or spools)
  • Built-in interface for hard automation
What's Included
  • User interface
  • Heavy Duty Wire Reel Stand
  • Gun adapter Standard #2 - #4
  • Control cable K1797-10
  • Inlet bushing K1551-2
  • Contactor


PRICE
$11,639.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30-5/8
Width22-1/2
Height16-1/2 in
Weight101 lbs
Size30-5/8 x 22-1/2 x 16-1/2 in

Product Details

Duty Cycle600A @ 60%
ApplicationHeavy Fabrication, Structural Fabrication
Amperage600 A
ProcessMIG or Flux Core
Voltage24-42 V
DescriptionWire Feeder
Package Quantity1
Manufacturers Part NumberK5002-2
Tip TypeTweco
BrandLincoln Electric

Warranty

Warranty3 yr