Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3172951

MPN #: K4530-2

Lincoln Electric® Magnum® PRO 250L Welding Gun, 15'L Cable

Product Description
Magnum® PRO Semi-Automatic MIG welding gun with 25A 100% mixed gas duty cycle.

The Magnum® PRO 250L is the most durable gun of the Magnum® PRO L-series family. With sufficient amperage for bigger jobs, the Magnum® PRO 250L is recommended for medium duty job shop and production applications.

Features:
  • Premium Tip Performance - The large mass of the Magnum® PRO Copper Plus contact tips help disperse heat, keeping tips cooler and expanding their life. The Anti-Seize threads prevent tips from seizing in the diffuser
  • Comfortable Grip - The lightweight curved handle with soft rubber over molding enhances comfort and allows for an easier grip of the gun
  • 100% Duty Cycle - The 250L runs at 100% duty cycle using mixed gas, helping it withstand tough jobs
  • Chrome Plated Gun Tube - The chrome plating prevents spatter from adhering to the gun tube, making it last longer
  • Wire Diameter Range - 0.25-0.45 in (0.6 - 1.2 mm)
  • Compatible with the POWER MIG® 256 & 260
What's Included:
  • (1) Welding Gun with 15 ft Cable
  • (1) KP2744-025T Tapered Contact Tip 0.025 in
  • (1) KP2744-035T Tapered Contact Tip 0.035 in
  • (1) KP2746-1 Gas Diffuser
  • (1) KP2742-1-50F Flush Thread-On Gas Nozzle 0.5 in
  • (1) KP42-4045-15 Gun Liner
  • (1) Integrated Gun Connector


PRICE
$709.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Duty Cycle250A @ 100%
Package Quantity1
DescriptionWelding Gun
ApplicationRepair Welding
Manufacturers Part NumberK4530-2
Amperage250 A
For Use WithPOWER MIG® 256, 260
ProcessMIG or Flux Core
BrandLincoln Electric

Warranty

Warranty90 Days yr