Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB312973

MPN #: 7012817023

DBI-Sala™® Web Positioning Lanyard 6'L, DBI-Sala™ 1231106

Product Description
DBI/SALA® Web Positioning Lanyard 6'L, DBI/SALA 1231106

Web Positioning Lanyard - Model # 1231106. 6 ft. (1.8m) web single-leg with snap hooks at each end.

Features:
  • 6 ft. (1.8m) single-leg lanyard
  • Ideal for work positioning or restraint
  • Abrasion resistant polyester webbing
  • Built-in wear indicator
  • User friendly self locking snap hooks at each end
  • Equipped with i-Safe™


PRICE
$159.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width1, 8-3/4 in
Height11-1/4 in
Weight Capacity310
Weight3 lbs
Extended Length6' in
SizeOne Size
Lanyard Length6 ft
Strap Width1 in
Adjustable LengthNo
Hook Opening3/4 in
Anchorage Connection Gate Opening3/4
Harness Connection Gate Opening3/4
Working Length6'

Product Details

Harness Connection MaterialSteel
Number of Legs1
Anchorage ConnectionSnap Hook
MaterialPolyester
Manufacturers Part Number7012817023
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
Brand3M DBI-SALA
TypeFixed Positioning
ColorYellow
DescriptionWeb Positioning Lanyard
Lanyard MaterialPolyester

Compliance & Certifications

CertificationsMeets or exceeds all applicable industry Standards including OSHA and ANSI 2007