Barska Loaded Gear CX-600 Tactical Belt BI12306 - Dark Earth
Write a Review
|
Questions & Answers (0)
Product Description
The Loaded Gear CX-600 Tactical Belt (Dark Earth) is made to keep gear organized and features a quick-release buckle. It is 2" wide and fits waists up to 44" (111 cm). TheCX-600Tactical Belt is compatible with such additional accessories as a Dump Pouch or Leg Holster (sold separately). It provides a solid platform for attaching additional accessories, and includes two removable pistol magazine pouches. Backed by One Year Limited Warranty.
PRICE
$23.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/16 in |
| Width | 44 (Webbing Length) in |
| Height | 5 x 2(Pouch Size) in |
| Weight | 0.7 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Quick-Release Buckle |
| Type | Tactical Belt |
| Color | Tan |
| Series | Loaded Gear CX-600 |
| Accessory Type | Tactical Gear |
| Material | Polyester and Cotton |
| Manufacturers Part Number | BI12306 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |