Boomerang Tool Company premium line of retractable hunting gear tethers are built in the USA with globally sourced materials, a strong molded Hunter Green polycarbonate case, Stainless steel spring, and convenient easy change end fittings so you can change your tools with just a pinch. Using the universal wire end fitting, attach your hunting gear to the tough retractable cord Made with a 48" cord made with DuPont™ Kevlar ® fiber. When your tether is secure, grab your gear and let it go, the built-in tether retracts back into place until you need it again. With Boomerang retractable hunting gear Tethers your rangefinder, GPS and other hunting gear will be always handy and never lost.
T-Reign Hunting Retractable Gear Tether 0TR0-025 - Large 48"Extention OD Green Carabiner
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.75
6
6
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 1 in |
| Height | 7 in |
| Weight | 0.2 lbs |
Product Details
| Assembly Required | No |
| Type | Hunting Gear Tether |
| Color | Green |
| Accessory Type | Tactical Gear |
| End Fitting | Wire Loop |
| Style | Large |
| Material | Steel, Aluminum, Polycarbonate, Kevlar |
| Manufacturers Part Number | 0TR0-025 |
| Retraction Force | 8 Oz. |
| Brand | T-Reign |
Warranty
| Warranty | Lifetime |