Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




T-Reign

Model # :WBB2200252

MPN #: 0TFS-1111

T-Reign Retractable Tether ProSheath 0TFS-1111 - 7-1/2"L x 1-3/4"W x 12-1/4"H Black

Product Description

With a ProSheath at your side you'll never drop a pair of pliers again, the built-in tough retractable cord, made with DuPont™ Kevlar® fiber, keeps your pliers secure and ready when you need them. The ProSheath is made of durable high denier ballistic nylon and easily attaches to your waist with the rotating 1.5" stainless steel belt clip or the larger 2.5" nylon belt loops.

PRICE
$33.95

Min. purchase quantity is 6
6
6
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width1-3/4 in
Height12-1/4 in
Weight0.5 lbs

Product Details

Assembly RequiredNo
TypeProSheath
ColorBlack
Accessory TypeTactical Gear
MaterialSteel, Aluminum, Polycarbonate, Kevlar
Manufacturers Part Number0TFS-1111
Retraction Force6 Oz.
BrandT-Reign

Warranty

WarrantyLifetime