Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




T-Reign

Model # :WBB2200311

MPN #: 0TR2-209

T-Reign Fishing Retractable Gear Tether 0TR2-209 - Medium 36"Extention Black Carabiner

Product Description

Boomerang Tool Company premium line of retractable fishing gear Tethers are made in the USA with globally sourced materials with a strong molded Black polycarbonate case, Stainless steel spring, and convenient easy change end fittings so you can change your tools with just a pinch. Using the universal wire end fitting, attach your fishing tools to the tough retractable cord Made with DuPont™ Kevlar ® fiber. When your fishing tool tether is secure, grab the tool and let it go, the built-in tether retracts back into place until you need it again. You can always count on Boomerang Tool Company's retractable fishing equipment to securely tether your fishing pliers, landing net, and other fishing tools so they'll always be handy and never lost. The Medium Gear Tether has a 36" reach and 6oz retraction force.

PRICE
$20.75

Min. purchase quantity is 6
6
6
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width1 in
Height7 in
Weight0.1 lbs

Product Details

Assembly RequiredNo
TypeFishing Gear Tether
ColorBlack
Accessory TypeTactical Gear
End FittingWire Loop
StyleMedium
MaterialSteel, Aluminum, Polycarbonate, Kevlar
Manufacturers Part Number0TR2-209
Retraction Force6 Oz.
BrandT-Reign

Warranty

WarrantyLifetime