Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB978782

MPN #: BI12154

Barska Loaded Gear VX-200 Tactical Vest (Left Handed Use), 22"L x 38-50"W

Product Description
Durable Tactical Vest 4 piece keeps ammo and tactical essentials organized and close at hand. Fully adjustable to fit most adult body types, adjustable shoulder panels and side straps for a custom fit. Tough mesh webbing designed for maximum ventilation and durability. 1 inch heavy duty back webbing system to carry additional gear. Front and back Self-Adhesive areas for attaching patches. Reinforced rescue pull handle located on the upper back of vest for dragging injured personnel out of harm's way. 2 Large internal zippered pockets for additional items such as documents and maps. The interior back mesh pocket features a Self-adhesive Closure. A back mesh pocket is ideal for a hydration system (bladder not included) that allows an access port routing a drink tube between layers of the vest to either the right or left shoulder. The D-rings located on either shoulder allow routing and storage of the drink tube and bite valve. D-rings can also be used for attaching accessories or a sling harness. One size fits most. Ladder buckles on each side of the vest allow for quicker adjustment for a customized fit.

3 Detachable Pieces Include:
  • (1) Detachable left draw holster
  • (1) Three section pistol mag/flashlight pouch with Self-adhesive Closures
  • (1) Heavy duty adjustable belt with pouches


PRICE
$85.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width38 to 50 in
Weight3 lbs

Product Details

Assembly RequiredNo
TypeTactical Vest - Left Handed Use
Material600 Denier Polyester / Ballistic Nylon
Package Quantity1
ColorBlack
SeriesLoaded Gear VX-200
Manufacturers Part NumberBI12154
BrandBarska

Warranty

Warranty1 yr