DR® Power PRO 1000 Versa Trailer, 16.5 Cu. Ft. Capacity, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Haul up to 1,000 lbs. with ease with the Half-Ton Versa-Trailer. Commercial-grade construction and heavy-duty materials make this trailer ideal for firewood, yard waste, lumber, and much more. Easily remove the end panels in seconds for dumping or carrying long loads such as branches or logs. Side wall extenders contain lighter materials and allow you to pile them high while they remain secured. Steep 35 degree dump angle ensures minimal effort to deposit any load in your desired location. No more shoveling!
PRICE
$1,475.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57 in |
| Width | 11 in |
| Height | 18 in |
| Weight Capacity | 1000 lbs |
| Weight | 239 lbs |
| Wheel Diameter | 22 in |
| Deck Height | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Versa Trailer |
| Color | Silver |
| Wheel Type | 2 Rigid |
| Style | 2-Wheel Versa Trailer |
| Capacity | 16.5 ft³ |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | VT13005TBN |
| Brand | DR Power |
Warranty
| Warranty | 2 Years Residential, 90 Days Commercial yr |