Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DR Power

Model # :WBB3220939

MPN #: PW27080DEN

DR® Power PRO XL800 Powerwagon, 8 Cu. Ft. Capacity, Orange/Black

Product Description
The PRO XL Powerwagon is fully loaded for the ultimate ease in self-propelled hauling and dumping. Features Powered Dumping that lets you unload up to 800 lbs. of cargo with the push of a button. Includes a Flatbed Kit that lets you haul long or stackable loads with ease.

Features
  • 800 pound capacity (8.0 cu. ft.)
  • 3 forward speeds, 1 reverse
  • DR® 9.74 fpt engine (185cc)
  • One-piece molded bed, high-density polyethylene
  • Front tires: 16" x 4", lug tread
  • Rear tires: 11" x 4", rib tread
  • Powered dump lets you unload with the push of a button
  • Flatbed Kit included


PRICE
$3,749.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63-1/4 in
Width4 in
Height41 in
Weight Capacity800 lbs
Weight240 lbs
Wheel Diameter16 in
Deck Height20 in

Product Details

Assembly RequiredYes
TypePowerwagon
ColorOrange/Black
Wheel Type2 Rigid, 2 Swivel
Style4-Wheel Powerwagon
Capacity8 ft³
MaterialCellular Core High Strength Molded Polyethylene
Package Quantity1
Manufacturers Part NumberPW27080DEN
BrandDR Power

Warranty

Warranty2 Years Residential, 90 Days Commercial yr