Agri-Fab® 4 Wheel Garden Wagon, 10 Cu. Ft. Capacity, Black/Orange
|
Questions & Answers (0)
Product Description
Newly - Designed Agri-Fab® 45-0594 (1200 lb/4-Wheel Poly Garden Pull/Tow Dump Cart) will easily help you transport plants, dirt, sand, gravel, mulch, and much more. This easy to use cart, is an excellent alternative to a wheel barrow and if it gets loaded too heavy to pull simply convert from pull to tow in seconds and let a garden tractor do all the heavy pulling for you. This cart comes with a sturdy 45" x 31-5/16" x 10-3/4" polyethylene bed and is capable of towing up to 1,200lb. loads time and time again. The 45-0594 cart is also equipped with 13-Inch x 4-Inch Pneumatic Knobby tires which give you easy maneuverability over the roughest terrain. There is ergonomic heavy-duty latch system to make this cart easy to dump with a 90° dump angle for easy clearing of the bed. The Agri-Fab® Inc., 10 cu. ft. Poly Push/Tow Garden Cart Model #45-0594 will last you for years to come with proper care and use.
PRICE
$369.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70 in |
| Width | 4 in |
| Height | 24 in |
| Weight Capacity | 500 lbs |
| Weight | 67 lbs |
| Wheel Diameter | 13 in |
Product Details
| Assembly Required | Yes |
| Type | Garden Wagon |
| Color | Black/Orange |
| Wheel Type | (4) Pneumatic |
| Style | 4-Wheel Garden Wagon |
| Capacity | 10 ft³ |
| Material | Metal/Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 45-0594 |
| Handle Style | Pull handle |
| Brand | Agri-Fab |
Warranty
| Warranty | 5 yr |