3M Loban 2 Antimicrobial Incise Drape, 6648EZ, 23"x 23", 10 Each/Carton, 4 Cartons/Case
Write a Review
|
Questions & Answers (0)
Product Description
Unique framed delivery system enables simplified, one-person application. Size (10.5" x 8") is ideally suited for high-volume minimally invasive implant procedures. Iodophor-impregnated adhesive provides continuous, broad-spectrum antimicrobial activity, and superior adhesion to the skin and wound edge. Strong, conformable and breathable polyester incise film provides a sterile surface, and helps to decrease bacterial contamination from skin to gloves, gowns, instruments and implants.
PRICE
$815.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 |
| Width | 23 |
Product Details
| Type | Incise Drape |
| Package Quantity | 40 |
| Color | White |
| Application | Incise |
| Manufacturers Part Number | 7100237787 |
| Brand | Loban |