Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steri-Drape

Model # :WBB3092949

MPN #: 7100238518

3M™ Steri-Drape 2 Incise Drape, 2050, Incise Area 23-1/2"x 23-1/2", 10/Carton, 4 Cartons/Case

Product Description
Incise area 23 inches x 23 inches (60cm x 60cm) Incise Drape Drape creates a sterile surface at the beginning of surgery, Drape adhesive adheres securely to skin and immobilizes bacteria, Plastic film provides a barrier to liquids, Breathable film is conformable for easy application, even around difficult anatomical contours, Incise draping used during surgical procedures, 10 ea/bx, 4 bx/cs.

PRICE
$499.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/2
Width23-1/2

Product Details

TypeIncise Drapes
SterileYes
Package Quantity40
ColorTransparent
ApplicationIncise
Manufacturers Part Number7100238518
BrandSteri-Drape