Triton Products® LocBoard Pegboard & LocHook Assortment, 18"W x 9/16"D x 36"H, Gray, Pk of 19
Write a Review
|
Questions & Answers (0)
Product Description
LocBoard® scratch resistant epoxy coated steel pegboard with square holes offers the ultimate holding capacity for craft, hobby, tool storage and household organizational projects. LocBoard® kit is ideal for use in kids' rooms, craft rooms, home office, hobby areas. With the numerous hanging options, LocBoard® ideally can be used anywhere in the home and garage. LocHook® creates the most reliable pegboard system available for storage demands. When organizing a home office, craft or hobby storage you'll be able to hang, display, access and utilize all of your tools and accessories easily using LocBoard® steel pegboards. Contents include (1) 18 In. x 36 In. LocBoard®; 18 hooks: (3) 1 In. Single Rod 30 Degree Bend, (3) 3 In. Single Rod 30 Degree Bend, (2) 6 In. Single Rod 90 Degree Bend, (2) 3 In. Double Rod 90 Degree Bend, (2) Extended Spring Clip w/ 3/4 In. to 1-1/4 In. Hold, (2) 1/2-1 Std Spring Clip, (2) 1-3/4 In. Closed Hammer/Pliers Holder, (1) Multi-Prong Tool Holder, (1) Multi-Ring Tool Holder; mounting hardware included.
PRICE
$115.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 9/16 in |
| Height | 36 in |
| Weight Capacity | 350 lbs |
Product Details
| Type | Pegboard |
| Color | Gray |
| Hardware Included | Yes |
| Finish | Epoxy Coated |
| Material | Steel |
| Package Quantity | 19 |
| Manufacturers Part Number | LB18-1GH-Kit |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |