For Use With:
- Jet 648B HD (Before 2000) Utility Vise
Product Details
| Manufacturers Part Number | JT9-2648003 |
| Type | Replacement Part |
| For Use With | Utility Vises |
| Brand | JET |
CM® Weblok Assembly 877030-2 Synthetic to Synthetic 7/8" 25000 Lbs Capacity When working with synthetic slings, CM Weblok assemblies allow for quick, easy and safe sling attachment. CM Webloks are available in two designs. Synthetic-to-attachment Webloks combine our industry-leading CM Hammerlok® coupling link with a CM synthetic sling attachment. Synthetic-to-synthetic Webloks feature two synthetic sling attachments. CM Webloks are available with either single or double load pin retention, depending on your application. For use with round slings, web slings and high-performance ...
CM® Weblok Assembly 877040-4 Synthetic to Synthetic 1-1/4" 60000 Lbs Capacity When working with synthetic slings, CM Weblok assemblies allow for quick, easy and safe sling attachment. CM Webloks are available in two designs. Synthetic-to-attachment Webloks combine our industry-leading CM Hammerlok® coupling link with a CM synthetic sling attachment. Synthetic-to-synthetic Webloks feature two synthetic sling attachments. CM Webloks are available with either single or double load pin retention, depending on your application. For use with round slings, web slings and high-performance ...
CM® Weblok Assembly 867020-4 Synthetic to Attachment 5/8" 12500 Lbs Capacity When working with synthetic slings, CM Weblok assemblies allow for quick, easy and safe sling attachment. CM Webloks are available in two designs. Synthetic-to-attachment Webloks combine our industry-leading CM Hammerlok® coupling link with a CM synthetic sling attachment. Synthetic-to-synthetic Webloks feature two synthetic sling attachments. CM Webloks are available with either single or double load pin retention, depending on your application. For use with round slings, web slings and high-performance ...
CM® Weblok Assembly 867035-4 Synthetic to Attachment 1" Lbs Capacity When working with synthetic slings, CM Weblok assemblies allow for quick, easy and safe sling attachment. CM Webloks are available in two designs. Synthetic-to-attachment Webloks combine our industry-leading CM Hammerlok® coupling link with a CM synthetic sling attachment. Synthetic-to-synthetic Webloks feature two synthetic sling attachments. CM Webloks are available with either single or double load pin retention, depending on your application. For use with round slings, web slings and high-performance synthetics. ...
CM® Weblok Assembly 877025-4 Synthetic to Synthetic 3/4" 15000 Lbs Capacity When working with synthetic slings, CM Weblok assemblies allow for quick, easy and safe sling attachment. CM Webloks are available in two designs. Synthetic-to-attachment Webloks combine our industry-leading CM Hammerlok® coupling link with a CM synthetic sling attachment. Synthetic-to-synthetic Webloks feature two synthetic sling attachments. CM Webloks are available with either single or double load pin retention, depending on your application. For use with round slings, web slings and high-performance ...