Buyers Lockable Trimmer Rack - Snap-In - LT10
Write a Review
|
Questions & Answers (0)
Product Description
The Buyers Products' Locking Trimmer Rack is ideal for transporting and securing up to 3 trimmers on any open style trailers. The easy snap-in single-hand retention rod allows easy access and locking of all 3 positions at once. Features stainless steel springs and vinyl coated hooks. It's ideal for getting your gear to the job site and keeping it secure. Mounts easily to trailer side rails with included hardware. Securable with optional padlock (sold separately).
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56-1/4 in |
| Width | 5 in |
| Height | 5 in |
| Weight Capacity | 35 lbs |
| Weight | 25 lbs |
Product Details
| Type | Lockable |
| Color | Black |
| Style | Snap-In |
| Mounting Location | Open Trailer |
| Material | Steel |
| Description | Snap-In Lockable Trimmer Rack |
| Package Quantity | 1 |
| Manufacturers Part Number | LT10 |
| Brand | Buyers Products |